Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 16" L

  • Zoro #: G0218148
  • Mfr #: 15S-16
Flexco Conveyor Belt Lacing, Lacing 16" L 15S-16
Flexco Conveyor Belt Lacing, Lacing 16" L 15S-16
$140.60
  • Lacing Material: Stainless Steel
  • For Minimum Pulley Diameter: 2 1/2 in
  • Includes Connecting Pins: Yes
See full product details
This item ships free.

Flexco #15S-16 Specifications

  • Zoro #: G0218148
  • Mfr #: 15S-16
Lacing Material: Stainless Steel For Minimum Pulley Diameter: 2 1/2 in
Includes Connecting Pins: Yes Lacing Hook Style: Standard Point
Lacing Length: 16 in For Maximum Belt Thickness: 5/32 in
For Minimum Belt Thickness: 1/8 in Lacing Number: #15
Maximum Working Tension: 65 piw Lacing Type: Alligator Lacing
Item: Conveyor Belt Lacing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #15, 16 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 5/32 in, For Minimum Pulley Diameter 2 1/2 in, Maximum Working Tension 65 piw, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #15S-16