Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 16" L

  • Zoro #: G0217125
  • Mfr #: 20-16
$64.20
  • For Minimum Pulley Diameter: 3 in
  • For Minimum Belt Thickness: 5/32 in
  • Lacing Number: #20
See full product details
Orders over $75 ship free.

Flexco #20-16 Specifications

  • Zoro #: G0217125
  • Mfr #: 20-16
For Minimum Pulley Diameter: 3 in For Minimum Belt Thickness: 5/32 in
Lacing Number: #20 Lacing Length: 16 in
Item: Conveyor Belt Lacing For Maximum Belt Thickness: 3/16 in
Lacing Hook Style: Standard Point Lacing Type: Alligator Lacing
Includes Connecting Pins: Yes Maximum Working Tension: 95 piw
Lacing Material: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #20, 16 In. Lacing Length, Steel, For Minimum Belt Thickness 5/32 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 3 In., Maximum Working Tension 95 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #20-16