Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 16" L

  • Zoro #: G0217116
  • Mfr #: RS125SJ16/400NCS
$243.60
  • Includes Connecting Pins: Yes
  • Lacing Hook Style: Standard Point
  • Lacing Number: RS125
See full product details
This item ships free.

Flexco #RS125SJ16/400NCS Specifications

  • Zoro #: G0217116
  • Mfr #: RS125SJ16/400NCS
Includes Connecting Pins: Yes Lacing Hook Style: Standard Point
Lacing Number: RS125 Maximum Working Tension: 160 piw
Item: Conveyor Belt Lacing Lacing Type: Staple-Style Alligator Lacing
For Maximum Belt Thickness: 3/16 in Lacing Length: 16 in
For Minimum Pulley Diameter: 3 in For Minimum Belt Thickness: 1/8 in
Lacing Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS125, 16 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 3 In., Maximum Working Tension 160 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RS125SJ16/400NCS