Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 18" L

  • Zoro #: G0217904
  • Mfr #: 15-18
$61.64
  • For Minimum Pulley Diameter: 2 1/2 in
  • Lacing Material: Steel
  • Includes Connecting Pins: Yes
See full product details
Orders over $75 ship free.

Flexco #15-18 Specifications

  • Zoro #: G0217904
  • Mfr #: 15-18
For Minimum Pulley Diameter: 2 1/2 in Lacing Material: Steel
Includes Connecting Pins: Yes For Minimum Belt Thickness: 1/8 in
Maximum Working Tension: 65 piw Lacing Hook Style: Standard Point
Lacing Type: Alligator Lacing Lacing Length: 18 in
Item: Conveyor Belt Lacing For Maximum Belt Thickness: 5/32 in
Lacing Number: #15 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #15, 18 In. Lacing Length, Steel, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 5/32 In., For Minimum Pulley Diameter 2-1/2 In., Maximum Working Tension 65 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #15-18