Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 18" L

  • Zoro #: G0217974
  • Mfr #: 20S-18
$214.80
  • Item: Conveyor Belt Lacing
  • For Minimum Belt Thickness: 5/32 in
  • Lacing Number: #20
See full product details
This item ships free.

Flexco #20S-18 Specifications

  • Zoro #: G0217974
  • Mfr #: 20S-18
Item: Conveyor Belt Lacing For Minimum Belt Thickness: 5/32 in
Lacing Number: #20 Lacing Type: Alligator Lacing
Lacing Length: 18 in Includes Connecting Pins: Yes
For Maximum Belt Thickness: 3/16 in Lacing Hook Style: Standard Point
Maximum Working Tension: 95 piw Lacing Material: Stainless Steel
For Minimum Pulley Diameter: 3 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #20, 18 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 5/32 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 3 In., Maximum Working Tension 95 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #20S-18