Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 18" L

  • Zoro #: G0217825
  • Mfr #: 25-18
$72.20
  • Lacing Hook Style: Standard Point
  • Includes Connecting Pins: Yes
  • Item: Conveyor Belt Lacing
See full product details
Orders over $75 ship free.

Flexco #25-18 Specifications

  • Zoro #: G0217825
  • Mfr #: 25-18
Lacing Hook Style: Standard Point Includes Connecting Pins: Yes
Item: Conveyor Belt Lacing Lacing Number: #25
Lacing Length: 18 in For Maximum Belt Thickness: 7/32 in
For Minimum Pulley Diameter: 4 in For Minimum Belt Thickness: 3/16 in
Lacing Material: Steel Maximum Working Tension: 100 piw
Lacing Type: Alligator Lacing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #25, 18 In. Lacing Length, Steel, For Minimum Belt Thickness 3/16 In., For Maximum Belt Thickness 7/32 In., For Minimum Pulley Diameter 4 In., Maximum Working Tension 100 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #25-18