Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 18" L

  • Zoro #: G0218026
  • Mfr #: 7-18
$59.04
  • For Maximum Belt Thickness: 9/64 in
  • Maximum Working Tension: 50 piw
  • Item: Conveyor Belt Lacing
See full product details
Orders over $75 ship free.

Flexco #7-18 Specifications

  • Zoro #: G0218026
  • Mfr #: 7-18
For Maximum Belt Thickness: 9/64 in Maximum Working Tension: 50 piw
Item: Conveyor Belt Lacing Lacing Type: Alligator Lacing
Lacing Hook Style: Standard Point Lacing Length: 18 in
Lacing Number: #7 Lacing Material: Steel
For Minimum Belt Thickness: 3/32 in For Minimum Pulley Diameter: 2 in
Includes Connecting Pins: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #7, 18 In. Lacing Length, Steel, For Minimum Belt Thickness 3/32 In., For Maximum Belt Thickness 9/64 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 50 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #7-18