Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 18" L

  • Zoro #: G0217694
  • Mfr #: RS187SJ18/450NCS
$373.20
  • Lacing Number: RS187
  • For Minimum Pulley Diameter: 4 in
  • Lacing Type: Staple-Style Alligator Lacing
See full product details
This item ships free.

Flexco #RS187SJ18/450NCS Specifications

  • Zoro #: G0217694
  • Mfr #: RS187SJ18/450NCS
Lacing Number: RS187 For Minimum Pulley Diameter: 4 in
Lacing Type: Staple-Style Alligator Lacing For Maximum Belt Thickness: 1/4 in
Lacing Hook Style: Standard Point For Minimum Belt Thickness: 3/16 in
Includes Connecting Pins: Yes Lacing Length: 18 in
Item: Conveyor Belt Lacing Lacing Material: Stainless Steel
Maximum Working Tension: 200 piw Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS187, 18 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 3/16 In., For Maximum Belt Thickness 1/4 In., For Minimum Pulley Diameter 4 In., Maximum Working Tension 200 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RS187SJ18/450NCS