Shop Alternate Products
This Product is Discontinued
Flexco
Conveyor Belt Lacing, Lacing 18" L (Discontinued)
Mfr # RS62J18/450NC
Zoro # G0216985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lacing Type Staple-Style Alligator
- Lacing Number RS62
- Lacing Length 18 in
- Lacing Material Steel
- For Maximum Belt Thickness 1/8 in