Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 20" L

  • Zoro #: G0218114
  • Mfr #: 27-20
Flexco Conveyor Belt Lacing, Lacing 20" L 27-20
Flexco Conveyor Belt Lacing, Lacing 20" L 27-20
$77.28
  • Item: Conveyor Belt Lacing
  • Maximum Working Tension: 100 piw
  • Lacing Type: Alligator Lacing
See full product details
This item ships free.

Flexco #27-20 Specifications

  • Zoro #: G0218114
  • Mfr #: 27-20
Item: Conveyor Belt Lacing Maximum Working Tension: 100 piw
Lacing Type: Alligator Lacing For Minimum Pulley Diameter: 5 in
Lacing Length: 20 in For Minimum Belt Thickness: 7/32 in
Lacing Hook Style: Standard Point Lacing Number: #27
Includes Connecting Pins: Yes For Maximum Belt Thickness: 9/32 in
Lacing Material: Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #27, 20 in Lacing Length, Steel, For Minimum Belt Thickness 7/32 in, For Maximum Belt Thickness 9/32 in, For Minimum Pulley Diameter 5 in, Maximum Working Tension 100 piw, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #27-20