Shop Alternate Products
This Product is Discontinued
Flexco
Conveyor Belt Lacing, Lacing 20" L (Discontinued)
Mfr # 7-20
Zoro # G0217859
This Product is Discontinued
Key Features
- Lacing Type Alligator
- Lacing Number #7
- Lacing Length 20 in
- Lacing Material Steel
- For Maximum Belt Thickness 9/64 in