Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 20" L

  • Zoro #: G0217420
  • Mfr #: RS125J20/500NC
$171.00
  • For Minimum Pulley Diameter: 3 in
  • Includes Connecting Pins: Yes
  • Lacing Hook Style: Standard Point
See full product details
This item ships free.

Flexco #RS125J20/500NC Specifications

  • Zoro #: G0217420
  • Mfr #: RS125J20/500NC
For Minimum Pulley Diameter: 3 in Includes Connecting Pins: Yes
Lacing Hook Style: Standard Point Lacing Number: RS125
Lacing Length: 20 in Lacing Material: Steel
Maximum Working Tension: 160 piw For Maximum Belt Thickness: 3/16 in
For Minimum Belt Thickness: 1/8 in Lacing Type: Staple-Style Alligator Lacing
Item: Conveyor Belt Lacing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS125, 20 In. Lacing Length, Steel, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 3 In., Maximum Working Tension 160 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RS125J20/500NC