Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 20" L

  • Zoro #: G0217490
  • Mfr #: RS125SJ20/500NCS
$304.40
  • Lacing Number: RS125
  • Item: Conveyor Belt Lacing
  • For Minimum Belt Thickness: 1/8 in
See full product details
This item ships free.

Flexco #RS125SJ20/500NCS Specifications

  • Zoro #: G0217490
  • Mfr #: RS125SJ20/500NCS
Lacing Number: RS125 Item: Conveyor Belt Lacing
For Minimum Belt Thickness: 1/8 in Maximum Working Tension: 160 piw
Lacing Material: Stainless Steel Includes Connecting Pins: Yes
Lacing Type: Staple-Style Alligator Lacing Lacing Length: 20 in
For Maximum Belt Thickness: 3/16 in Lacing Hook Style: Standard Point
For Minimum Pulley Diameter: 3 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS125, 20 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 3 In., Maximum Working Tension 160 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RS125SJ20/500NCS