Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 24" L

  • Zoro #: G0218078
  • Mfr #: 27S-24
$334.00
  • Includes Connecting Pins: Yes
  • Lacing Material: Stainless Steel
  • Item: Conveyor Belt Lacing
See full product details
This item ships free.

Flexco #27S-24 Specifications

  • Zoro #: G0218078
  • Mfr #: 27S-24
Includes Connecting Pins: Yes Lacing Material: Stainless Steel
Item: Conveyor Belt Lacing Lacing Number: #27
For Minimum Belt Thickness: 7/32 in Lacing Length: 24 in
For Maximum Belt Thickness: 9/32 in Maximum Working Tension: 100 piw
Lacing Type: Alligator Lacing Lacing Hook Style: Standard Point
For Minimum Pulley Diameter: 5 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #27, 24 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 7/32 In., For Maximum Belt Thickness 9/32 In., For Minimum Pulley Diameter 5 In., Maximum Working Tension 100 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #27S-24