Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 24" L

  • Zoro #: G0217475
  • Mfr #: RS62SJ24/600NCS
$337.20
  • Maximum Working Tension: 100 piw
  • Lacing Hook Style: Standard Point
  • Includes Connecting Pins: Yes
See full product details
This item ships free.

Flexco #RS62SJ24/600NCS Specifications

  • Zoro #: G0217475
  • Mfr #: RS62SJ24/600NCS
Maximum Working Tension: 100 piw Lacing Hook Style: Standard Point
Includes Connecting Pins: Yes Item: Conveyor Belt Lacing
For Maximum Belt Thickness: 1/8 in For Minimum Belt Thickness: 1/16 in
Lacing Length: 24 in Lacing Number: RS62
Lacing Type: Staple-Style Alligator Lacing For Minimum Pulley Diameter: 2 in
Lacing Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS62, 24 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/16 In., For Maximum Belt Thickness 1/8 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 100 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RS62SJ24/600NCS