Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 30" L

  • Zoro #: G0217308
  • Mfr #: RS125SJ30/750SS
$448.40
  • Lacing Hook Style: Standard Point
  • Lacing Length: 30 in
  • For Minimum Belt Thickness: 1/8 in
See full product details
This item ships free.

Flexco #RS125SJ30/750SS Specifications

  • Zoro #: G0217308
  • Mfr #: RS125SJ30/750SS
Lacing Hook Style: Standard Point Lacing Length: 30 in
For Minimum Belt Thickness: 1/8 in For Minimum Pulley Diameter: 3 in
Lacing Material: Stainless Steel Includes Connecting Pins: Yes
Lacing Number: RS125 Lacing Type: Staple-Style Alligator Lacing
For Maximum Belt Thickness: 3/16 in Item: Conveyor Belt Lacing
Maximum Working Tension: 160 piw Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS125, 30 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 3 In., Maximum Working Tension 160 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RS125SJ30/750SS