Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 30" L

  • Zoro #: G0217256
  • Mfr #: RS187J30/750NC
$287.40
  • Item: Conveyor Belt Lacing
  • Lacing Hook Style: Standard Point
  • Lacing Material: Steel
See full product details
This item ships free.

Flexco #RS187J30/750NC Specifications

  • Zoro #: G0217256
  • Mfr #: RS187J30/750NC
Item: Conveyor Belt Lacing Lacing Hook Style: Standard Point
Lacing Material: Steel Lacing Number: RS187
Lacing Type: Staple-Style Alligator Lacing Includes Connecting Pins: Yes
Maximum Working Tension: 200 piw For Minimum Pulley Diameter: 4 in
For Minimum Belt Thickness: 3/16 in For Maximum Belt Thickness: 1/4 in
Lacing Length: 30 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS187, 30 In. Lacing Length, Steel, For Minimum Belt Thickness 3/16 In., For Maximum Belt Thickness 1/4 In., For Minimum Pulley Diameter 4 In., Maximum Working Tension 200 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RS187J30/750NC