Shop Alternate Products
This Product is Discontinued
Flexco
Conveyor Belt Lacing, Lacing 36" L (Discontinued)
Mfr # 20-36
Zoro # G0218184
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lacing Type Alligator
- Lacing Number #20
- Lacing Length 36 in
- Lacing Material Steel
- For Maximum Belt Thickness 3/16 in