Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 36" L

  • Zoro #: G0218157
  • Mfr #: 27-36
Flexco Conveyor Belt Lacing, Lacing 36" L 27-36
Flexco Conveyor Belt Lacing, Lacing 36" L 27-36
$132.00
  • Includes Connecting Pins: Yes
  • For Minimum Belt Thickness: 7/32 in
  • For Maximum Belt Thickness: 9/32 in
See full product details
This item ships free.

Flexco #27-36 Specifications

  • Zoro #: G0218157
  • Mfr #: 27-36
Includes Connecting Pins: Yes For Minimum Belt Thickness: 7/32 in
For Maximum Belt Thickness: 9/32 in For Minimum Pulley Diameter: 5 in
Lacing Material: Steel Lacing Number: #27
Item: Conveyor Belt Lacing Maximum Working Tension: 100 piw
Lacing Hook Style: Standard Point Lacing Length: 36 in
Lacing Type: Alligator Lacing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #27, 36 in Lacing Length, Steel, For Minimum Belt Thickness 7/32 in, For Maximum Belt Thickness 9/32 in, For Minimum Pulley Diameter 5 in, Maximum Working Tension 100 piw, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #27-36