Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 36" L

  • Zoro #: G0217518
  • Mfr #: 375XJ36NC
$166.40
  • Lacing Length: 36 in
  • Item: Conveyor Belt Lacing
  • Lacing Material: Steel
See full product details
This item ships free.

Flexco #375XJ36NC Specifications

  • Zoro #: G0217518
  • Mfr #: 375XJ36NC
Lacing Length: 36 in Item: Conveyor Belt Lacing
Lacing Material: Steel Lacing Hook Style: Standard Point
Lacing Type: Bolt-Hinge Lacing Maximum Working Tension: 190 piw
For Minimum Pulley Diameter: 6 in For Minimum Belt Thickness: 1/4 in
Lacing Number: 375X For Maximum Belt Thickness: 13/32 in
Includes Connecting Pins: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Bolt-Hinge Lacing, Standard Point, 375X, 36 In. Lacing Length, Steel, For Minimum Belt Thickness 1/4 In., For Maximum Belt Thickness 13/32 In., For Minimum Pulley Diameter 6 In., Maximum Working Tension 190 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #375XJ36NC