Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 36" L

  • Zoro #: G0217770
  • Mfr #: 7-36
$118.08
  • Item: Conveyor Belt Lacing
  • For Minimum Pulley Diameter: 2 in
  • Lacing Type: Alligator Lacing
See full product details
This item ships free.

Flexco #7-36 Specifications

  • Zoro #: G0217770
  • Mfr #: 7-36
Item: Conveyor Belt Lacing For Minimum Pulley Diameter: 2 in
Lacing Type: Alligator Lacing Lacing Hook Style: Standard Point
Includes Connecting Pins: Yes For Minimum Belt Thickness: 3/32 in
Lacing Material: Steel Lacing Length: 36 in
For Maximum Belt Thickness: 9/64 in Lacing Number: #7
Maximum Working Tension: 50 piw Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #7, 36 In. Lacing Length, Steel, For Minimum Belt Thickness 3/32 In., For Maximum Belt Thickness 9/64 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 50 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #7-36