Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 4" L

  • Zoro #: G0216757
  • Mfr #: RSC187-4
$303.60
  • Lacing Length: 4 in
  • Includes Connecting Pins: No
  • For Minimum Belt Thickness: 1/8 in
See full product details
This item ships free.

Flexco #RSC187-4 Specifications

  • Zoro #: G0216757
  • Mfr #: RSC187-4
Lacing Length: 4 in Includes Connecting Pins: No
For Minimum Belt Thickness: 1/8 in For Minimum Pulley Diameter: 2 in
Item: Conveyor Belt Lacing Lacing Type: Staple-Style Alligator Lacing
Lacing Number: RS125, RS187, RS62 For Maximum Belt Thickness: 3/16 in
Lacing Hook Style: Standard Point Maximum Working Tension: 25 piw
Lacing Material: Plastic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS125, RS187, RS62, 4 In. Lacing Length, Plastic, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 25 PIW, Includes Connecting Pins No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RSC187-4