Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 42" L

  • Zoro #: G0216906
  • Mfr #: 15-42
$148.20
  • For Minimum Pulley Diameter: 2 1/2 in
  • Lacing Number: #15
  • Lacing Length: 42 in
See full product details
This item ships free.

Flexco #15-42 Specifications

  • Zoro #: G0216906
  • Mfr #: 15-42
For Minimum Pulley Diameter: 2 1/2 in Lacing Number: #15
Lacing Length: 42 in For Minimum Belt Thickness: 1/8 in
Item: Conveyor Belt Lacing Maximum Working Tension: 65 piw
For Maximum Belt Thickness: 5/32 in Lacing Hook Style: Standard Point
Lacing Material: Steel Lacing Type: Alligator Lacing
Includes Connecting Pins: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #15, 42 In. Lacing Length, Steel, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 5/32 In., For Minimum Pulley Diameter 2-1/2 In., Maximum Working Tension 65 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #15-42