Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 42" L

  • Zoro #: G0217658
  • Mfr #: 550J42NC
$152.80
  • Includes Connecting Pins: Yes
  • Lacing Length: 42 in
  • Lacing Type: Bolt-Hinge Lacing
See full product details
This item ships free.

Flexco #550J42NC Specifications

  • Zoro #: G0217658
  • Mfr #: 550J42NC
Includes Connecting Pins: Yes Lacing Length: 42 in
Lacing Type: Bolt-Hinge Lacing For Minimum Belt Thickness: 1/4 in
For Minimum Pulley Diameter: 9 in Item: Conveyor Belt Lacing
Lacing Number: 550 Maximum Working Tension: 300 piw
For Maximum Belt Thickness: 5/8 in Lacing Material: Steel
Lacing Hook Style: Standard Point Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Bolt-Hinge Lacing, Standard Point, 550, 42 In. Lacing Length, Steel, For Minimum Belt Thickness 1/4 In., For Maximum Belt Thickness 5/8 In., For Minimum Pulley Diameter 9 In., Maximum Working Tension 300 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #550J42NC