Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 42" L

  • Zoro #: G0217798
  • Mfr #: 7S-42
$311.80
  • Lacing Type: Alligator Lacing
  • Lacing Hook Style: Standard Point
  • Maximum Working Tension: 50 piw
See full product details
This item ships free.

Flexco #7S-42 Specifications

  • Zoro #: G0217798
  • Mfr #: 7S-42
Lacing Type: Alligator Lacing Lacing Hook Style: Standard Point
Maximum Working Tension: 50 piw For Minimum Belt Thickness: 3/32 in
Lacing Number: #7 Includes Connecting Pins: Yes
Lacing Length: 42 in Lacing Material: Stainless Steel
Item: Conveyor Belt Lacing For Maximum Belt Thickness: 9/64 in
For Minimum Pulley Diameter: 2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #7, 42 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 3/32 In., For Maximum Belt Thickness 9/64 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 50 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #7S-42