Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 42" L

  • Zoro #: G0217509
  • Mfr #: RS125SJ42NCS
$652.40
  • Includes Connecting Pins: Yes
  • For Maximum Belt Thickness: 3/16 in
  • Lacing Material: Stainless Steel
See full product details
This item ships free.

Flexco #RS125SJ42NCS Specifications

  • Zoro #: G0217509
  • Mfr #: RS125SJ42NCS
Includes Connecting Pins: Yes For Maximum Belt Thickness: 3/16 in
Lacing Material: Stainless Steel Maximum Working Tension: 160 piw
For Minimum Belt Thickness: 1/8 in Lacing Length: 42 in
Item: Conveyor Belt Lacing For Minimum Pulley Diameter: 3 in
Lacing Hook Style: Standard Point Lacing Number: RS125
Lacing Type: Staple-Style Alligator Lacing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS125, 42 In. Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 3 In., Maximum Working Tension 160 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RS125SJ42NCS