Shop Alternate Products
This Product is Discontinued
Flexco
Conveyor Belt Lacing, Lacing 42" L (Discontinued)
Mfr # RS187J42NC
Zoro # G0217195
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lacing Type Staple-Style Alligator
- Lacing Number RS187
- Lacing Length 42 in
- Lacing Material Steel
- For Maximum Belt Thickness 1/4 in