Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 48" L

  • Zoro #: G0216854
  • Mfr #: 27-48
$185.60
  • Lacing Material: Steel
  • For Maximum Belt Thickness: 9/32 in
  • Lacing Hook Style: Standard Point
See full product details
This item ships free.

Flexco #27-48 Specifications

  • Zoro #: G0216854
  • Mfr #: 27-48
Lacing Material: Steel For Maximum Belt Thickness: 9/32 in
Lacing Hook Style: Standard Point For Minimum Belt Thickness: 7/32 in
Lacing Number: #27 Lacing Length: 48 in
Includes Connecting Pins: Yes Lacing Type: Alligator Lacing
Item: Conveyor Belt Lacing Maximum Working Tension: 100 piw
For Minimum Pulley Diameter: 5 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #27, 48 In. Lacing Length, Steel, For Minimum Belt Thickness 7/32 In., For Maximum Belt Thickness 9/32 In., For Minimum Pulley Diameter 5 In., Maximum Working Tension 100 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #27-48