Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 48" L

  • Zoro #: G0217545
  • Mfr #: 7-48
$157.60
  • Lacing Number: #7
  • Item: Conveyor Belt Lacing
  • For Minimum Pulley Diameter: 2 in
See full product details
This item ships free.

Flexco #7-48 Specifications

  • Zoro #: G0217545
  • Mfr #: 7-48
Lacing Number: #7 Item: Conveyor Belt Lacing
For Minimum Pulley Diameter: 2 in Maximum Working Tension: 50 piw
Lacing Type: Alligator Lacing Lacing Length: 48 in
For Maximum Belt Thickness: 9/64 in Lacing Hook Style: Standard Point
Lacing Material: Steel Includes Connecting Pins: Yes
For Minimum Belt Thickness: 3/32 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Alligator Lacing, Standard Point, #7, 48 In. Lacing Length, Steel, For Minimum Belt Thickness 3/32 In., For Maximum Belt Thickness 9/64 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 50 PIW, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #7-48