Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 6" L

  • Zoro #: G0217630
  • Mfr #: RSC187-6
$451.20
  • For Minimum Pulley Diameter: 2 in
  • Lacing Material: Plastic
  • Lacing Number: RS125, RS187, RS62
See full product details
This item ships free.

Flexco #RSC187-6 Specifications

  • Zoro #: G0217630
  • Mfr #: RSC187-6
For Minimum Pulley Diameter: 2 in Lacing Material: Plastic
Lacing Number: RS125, RS187, RS62 Lacing Type: Staple-Style Alligator Lacing
For Maximum Belt Thickness: 3/16 in Maximum Working Tension: 25 piw
For Minimum Belt Thickness: 1/8 in Lacing Length: 6 in
Lacing Hook Style: Standard Point Includes Connecting Pins: No
Item: Conveyor Belt Lacing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Staple-Style Alligator Lacing, Standard Point, RS125, RS187, RS62, 6 In. Lacing Length, Plastic, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 25 PIW, Includes Connecting Pins No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #RSC187-6