Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 72" L

  • Zoro #: G0216790
  • Mfr #: 375XSJ72NCS
$1,279.60
  • Lacing Material: Stainless Steel
  • Maximum Working Tension: 190 piw
  • Lacing Hook Style: Standard Point
See full product details
This item ships free.

Flexco #375XSJ72NCS Specifications

  • Zoro #: G0216790
  • Mfr #: 375XSJ72NCS
Lacing Material: Stainless Steel Maximum Working Tension: 190 piw
Lacing Hook Style: Standard Point Lacing Number: 375X
Lacing Type: Bolt-Hinge Lacing For Maximum Belt Thickness: 13/32 in
For Minimum Pulley Diameter: 6 in For Minimum Belt Thickness: 1/4 in
Item: Conveyor Belt Lacing Includes Connecting Pins: Yes
Lacing Length: 72 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Bolt-Hinge Lacing, Standard Point, 375X, 72 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/4 in, For Maximum Belt Thickness 13/32 in, For Minimum Pulley Diameter 6 in, Maximum Working Tension 190 piw, Includes Connecting Pins Yes

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #375XSJ72NCS