Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conveyor Belt Lacing, Lacing 72" L

  • Zoro #: G0217369
  • Mfr #: NCS-72
$682.40
  • Lacing Hook Style: Standard Point
  • Includes Connecting Pins: No
  • For Maximum Belt Thickness: 3/16 in
See full product details
This item ships free.

Flexco #NCS-72 Specifications

  • Zoro #: G0217369
  • Mfr #: NCS-72
Lacing Hook Style: Standard Point Includes Connecting Pins: No
For Maximum Belt Thickness: 3/16 in Lacing Material: Plastic
Lacing Type: Bolt-Hinge Lacing For Minimum Pulley Diameter: 2 in
For Minimum Belt Thickness: 1/8 in Item: Conveyor Belt Lacing
Maximum Working Tension: 25 piw Lacing Number: 375X, 550
Lacing Length: 72 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conveyor Belt Lacing, Bolt-Hinge Lacing, Standard Point, 375X, 550, 72 In. Lacing Length, Plastic, For Minimum Belt Thickness 1/8 In., For Maximum Belt Thickness 3/16 In., For Minimum Pulley Diameter 2 In., Maximum Working Tension 25 PIW, Includes Connecting Pins No

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flexco #NCS-72