PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Expansion Tank, 2.1 Gal, 12 1/2H x 8 Dia

FLEXCON| Zoro #: G2372675| Mfr #: HTX 15

$44.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tank Style: InlineAcceptance Factor: 0.40Tank (Gal.): 2.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372675 Mfr #: HTX 15
Tank Style: InlineAcceptance Factor: 0.40
Tank (Gal.): 2.1Type: Hydronic
Height (In.): 12-1/2Construction Material: Steel
Diaphragm: Pre Pressurized, ButylItem: Expansion Tank
Manufacturers Warranty Length: 5 yr.Max. Temp. (F): 220
Precharge Pressure (PSI): 12Dia. (In.): 8
Max. Working Pressure (PSI): 100Net Boiler Output x BtuM: 50
Country of Origin (subject to change): Taiwan, Province of China

Description

Expansion Tank, Hydronic, Not For Use In Potable Water Or Open-Loop Systems, Tank 2.1 Gal., Inline Tank Style, Precharge Pressure 12 PSI, Height 12 1/2 In., Dia. 8 In., Inlet/Outlet NPT 1/2 M In., Max. Working Pressure 100 PSI, Net Boiler Output x BtuM 50, Warranty Length 5 Years

Restrictions and Compliance

*3: Hazardous material

Reviews