PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Expansion Tank, 4.5 Gal, 14 H x 11 Dia

FLEXCON| Zoro #: G0862951| Mfr #: HTX 30

$54.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tank Style: InlineAcceptance Factor: 0.40Tank (Gal.): 4.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862951 Mfr #: HTX 30
Tank Style: InlineAcceptance Factor: 0.40
Tank (Gal.): 4.5Type: Hydronic
Height (In.): 14Construction Material: Steel
Diaphragm: Pre Pressurized, ButylItem: Expansion Tank
Manufacturers Warranty Length: 5 yr.Max. Temp. (F): 220
Precharge Pressure (PSI): 12Dia. (In.): 11
Max. Working Pressure (PSI): 100Net Boiler Output x BtuM: 150
Country of Origin (subject to change): Taiwan, Province of China

Description

Expansion Tank, Hydronic, Not For Use In Potable Water Or Open-Loop Systems, Tank 4.5 Gal., Inline Tank Style, Precharge Pressure 12 PSI, Height 14 In., Dia. 11 In., Inlet/Outlet NPT 1/2 M In., Max. Working Pressure 100 PSI, Net Boiler Output x BtuM 150, Warranty Length 5 Years

Restrictions and Compliance

*3: Hazardous material

Reviews