HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Expansion Tank with Fill Valve, 2.1 Gal

FLEXCON| Zoro #: G1292277| Mfr #: HTX 15FV

$102.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height (In.): 12-1/2
Manufacturers Warranty Length: 5 years
Net Boiler Output x BtuM: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292277 Mfr #: HTX 15FV
Height (In.): 12-1/2Manufacturers Warranty Length: 5 years
Net Boiler Output x BtuM: 50Dia. (In.): 8
Diaphragm: Pre Pressurized, ButylMax. Temp. (F): 220
Construction Material: SteelTank Style: Inline
Type: HydronicPrecharge Pressure (PSI): 12
Acceptance Factor: 0.40Item: Expansion Tank with Fill Valve
Max. Working Pressure (PSI): 100Tank (Gal.): 2.1
Country of Origin (subject to change): Taiwan, Province of China

Description

Expansion Tank with Fill Valve, Not For Use In Potable Water Or Open-Loop Systems, Tank 2.1 Gal., Inline Tank Style, Precharge Pressure 12 PSI, Height 12 1/2 In., Dia. 8 In., Inlet/Outlet NPT 1/2 M In., Max. Working Pressure 100 PSI, Net Boiler Output x BtuM 50, Warranty Length 5 Years

Restrictions and Compliance

*3: Hazardous material

Reviews