SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tank, Expansion, 15.0 G

FLEXCON| Zoro #: G2198874| Mfr #: HTX90

$159.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: High Temperature HydronicTank (Gal.): 15.0Inlet/Outlet NPT (In.): 3/4 M
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2198874 Mfr #: HTX90
Type: High Temperature HydronicTank (Gal.): 15.0
Inlet/Outlet NPT (In.): 3/4 MHeight (In.): 21-1/2
Diaphragm: Strong, Flexible, ButylItem: Expansion Tank
Max. Temp. (F): 240Dia. (In.): 16
Max. Working Pressure (PSI): 100Net Boiler Output x BtuM: 200 to 400
Country of Origin (subject to change): Taiwan, Province of China

Description

Expansion Tank, Hydronic, High Temperature, Not For Use In Potable Water Or Open-Loop Systems, Tank 15.0 Gal., Height 21 1/2 In., Dia. 16 In., Inlet/Outlet NPT 3/4 In., Max. Working Pressure 100 PSI, Net Boiler Output x BtuM 200 to 400

Restrictions and Compliance

*3: Hazardous material

Reviews