Flexiduct
8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-3
- Zoro #: G4741807
- Mfr #: 6EF3 YELLOW
Hover or click to zoom Tap to zoom
Key Features
- Gauge/Conductor: 16/3
- Number of Outlets: 2
- Voltage: 125V AC
- Color: Yellow
- Max. Amps: 13.0 A
- Jacket Color: Yellow
- NEMA Receptacle Configuration: 5-15R
- NEMA Plug Configuration: 5-15p
$97.00
Subtotal: $97.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Flexiduct
- MFR #6EF3 YELLOW
- Zoro #G4741807
- Country of OriginUnited States
- Category Extension Cords
Dimensions
Cord Length | 8 ft, 6 ft Covered |
Cord Length - Ext. Cords and Outlet Strips | 8 ft., 6 ft. Covered |
Wire Size | 16 AWG |
Details
Gauge/Conductor | 16/3 |
Number of Outlets | 2 |
Voltage | 125V AC |
Color | Yellow |
Max. Amps | 13.0 A |
Jacket Color | Yellow |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15p |
NEC Cord Designation | SPT-2 |
Max. Amps - Ext. Cords and Outlet Strips | 13.0 |
Indoor/Outdoor | Indoor |
Temp. Range - Ext. Cords and Outlet Strips | 0 Degrees to 221 Degrees F |
Gauge/Conductor - Ext. Cords and Outlet Strips | 16/3 |
NEMA Plug Configuration - Ext. Cords and Outlet Strips | 5-15P |
Number of Outlet Boxes | 1 |
NEC Cord Designation - Ext. Cords and Outlet Strips | SPT-2 |
Distance Between Boxes | Only 1 Box |
Voltage - Ext. Cords and Outlet Strips | 300VAC |
Plug Configuration - Ext. Cords and Power Strips | Right Angle, No Swivel |
Item | Covered Extension Cord |
Temp. Range | Up to 221 Degrees F |
Description
Covered Extension Cord, Number of Outlet Boxes 1, Number of Outlets 2, Cord Length 8 ft, 6 ft Covered, Max. Amps 13.0 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Distance Between Boxes Only 1 Box, Wire Size 16 AWG, Number of Conductors 3, Temp. Rating 0 Degrees to 221 Degrees F, Location Indoor, Voltage 125V AC, Trade Designation SPT-2, Cord Shape Flat, Jacket Material Rubber, Color Yellow, Max. Watts 1,625 W
Reviews of Flexiduct #6EF3 YELLOW
Explore more
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 10' EF3
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-4 8EF3 YELLOW
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 12' EF3
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Cover SPT-2 10' EF3
- FLEXIDUCT 6 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-5 4EF3 BLACK
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 6EF3 BEIGE
- FLEXIDUCT Extension Cord With Outlet Box 10Ft Ef3, Gray O.A.L 12Ft 10' EF3
- FLEXIDUCT Extension Cord With Outlet Box 5Ft Ef3, Yellow O.A.L 7Ft 5' EF3
- FLEXIDUCT Extension Cord With Outlet Box 12Ft Ef3, Beige O.A.L 14Ft 12' EF3
- GE GE 3-Outlet Polarized Braided Extension Cord, 6ft, Indoor, Black/Gray 42384-T1
- CENTURY WIRE & CABLE 25' 12/3 Pnk Ext Cord D17445025
- Flexiduct Extension Cords & Power Strips