BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8"-16 Plain Finish Top Hex Lock Nut, 1000 pk.

FLEXLOC| Zoro #: G2356812| Mfr #: 218330-PG

$287.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)System of Measurement: InchItem: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356812 Mfr #: 218330-PG
Fastener Thread Type: UNC (Coarse)System of Measurement: Inch
Item: Lock NutFastener Finish: Plain
Dia./Thread Size: 3/8"-16Fastener Thread Direction: Right Hand
Basic Material: Stainless SteelNut Style: Flexible Top Lock Nut
Country of Origin (subject to change): United States

Description

Lock Nut, Nut Style Flexible Top Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 3/8 In.-16, Package Quantity 100

Reviews