DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Lock Nut, #10-24, Steel, Cadmium, PK100

FLEXLOC| Zoro #: G2091187| Mfr #: 217430-PG

$41.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091187 Mfr #: 217430-PG
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Top LockItem: Lock Nut
Fastener Thread Type: UNCWidth Across Flats: 3/8"
Fastener Finish: CadmiumDia./Thread Size: #10-24
Basic Material: Carbon SteelCountry of Origin (subject to change): United States

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Carbon Steel, Fastener Finish Cadmium, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #10-24, Width Across Flats 3/8 In., Nut Height 3/16 In., Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.