DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2"-13 Plain Finish 18-8 Stainless Steel Top Lock Nut, 100 pk.

FLEXLOC| Zoro #: G1419677| Mfr #: 218340-PR

$695.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Nut Height: 21/64"
Fastener Thread Direction: Right Hand
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1419677 Mfr #: 218340-PR
Nut Height: 21/64"Fastener Thread Direction: Right Hand
Item: Lock NutMaterial Grade: 18-8
Dia./Thread Size: 1/2"-13Width Across Flats: 3/4"
System of Measurement: InchBasic Material: Stainless Steel
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Material Grade 18-8, Width Across Flats 3/4 In., Nut Height 21/64 In., Package Quantity 100

Reviews