Shop Alternate Products
This Product is Discontinued
Flexloc
Lock Nut, 1/2-13, Steel, Cadmium, 100 PK (Discontinued)
Mfr # 217480-PG
Zoro # G0876626
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thread Size 1/2-13
- Material Steel
- Finish Cadmium
- System of Measurement Inch
- Thread Direction Right Hand