*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-20 Plain Finish 18-8 Stainless Steel Top Lock Nut, 100 pk.

FLEXLOC| Zoro #: G1046157| Mfr #: 218241-PR

$990.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Nut Height: 39/64"
Fastener Thread Direction: Right Hand
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1046157 Mfr #: 218241-PR
Nut Height: 39/64"Fastener Thread Direction: Right Hand
Item: Lock NutMaterial Grade: 18-8
Dia./Thread Size: 1/2"-20Width Across Flats: 3/4"
System of Measurement: InchBasic Material: Stainless Steel
Fastener Finish: PlainCountry of Origin (subject to change): United States

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1/2 In.-20, Material Grade 18-8, Width Across Flats 3/4 In., Nut Height 39/64 In., Package Quantity 100

Reviews