Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2"-20 Cadmium Finish Carbon Steel Top Lock Nut, 100 pk.
  • Zoro #: G0292424
  • Mfr #: 217361-PG
$234.11 ($2.34/unit)
  • Fastener Thread Type: UNF (Fine)
  • Nut Style: Flexible Top Lock Nut
  • Dia./Thread Size: 1/2"-20
See full product details
This item ships free.

Flexloc #217361-PG Specifications

  • Zoro #: G0292424
  • Mfr #: 217361-PG
Fastener Thread Type: UNF (Fine) Nut Style: Flexible Top Lock Nut
Dia./Thread Size: 1/2"-20 Fastener Thread Direction: Right Hand
Item: Lock Nut Fastener Finish: Cadmium
System of Measurement: Inch Nut Height: 39/64"
Width Across Flats: 3/4" Basic Material: Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lock Nut, Nut Style Flexible Top Lock Nut, System of Measurement Inch, Steel, Fastener Finish Cadmium, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Dia./Thread Size 1/2 In.-20, Width Across Flats 3/4 In., Nut Height 39/64 In., Package Quantity 100

Reviews of Flexloc #217361-PG