1/4"-20 Plain Finish 18-8 Stainless Steel Top Lock Nut, 100 pk.

FLEXLOC| Zoro #: G1939427| Mfr #: 218310-PG

$209.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1939427 Mfr #: 218310-PG
Nut Style: Top LockItem: Lock Nut
Material Grade: 18-8Fastener Thread Type: UNC
Width Across Flats: 7/16"Fastener Thread Direction: Right Hand
Fastener Finish: PlainDia./Thread Size: 1/4"-20
Basic Material: Stainless SteelSystem of Measurement: Inch
Country of Origin (subject to change): United States

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Material Grade 18-8, Width Across Flats 7/16 In., Nut Height 7/32 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.