Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4"-28 Plain Finish 18-8 Stainless Steel Top Lock Nut, 100 pk.

  • Zoro #: G0515855
  • Mfr #: 218201-PG

$157.49 ($1.57/unit)

  • Fastener Thread Direction: Right Hand
  • Fastener Finish: Plain
  • Material Grade: 18-8
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Flexloc #218201-PG Specifications

  • Zoro #: G0515855
  • Mfr #: 218201-PG
Fastener Thread Direction: Right Hand Fastener Finish: Plain
Material Grade: 18-8 Nut Style: Flexible Top Lock Nut
Width Across Flats: 7/16" Fastener Thread Type: UNF (Fine)
Item: Lock Nut System of Measurement: Inch
Dia./Thread Size: 1/4"-28 Nut Height: 5/16"
Basic Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lock Nut, Nut Style Flexible Top Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Dia./Thread Size 1/4 In.-28, Material Grade 18-8, Width Across Flats 7/16 In., Nut Height 5/16 In., Package Quantity 100

Reviews of Flexloc #218201-PG