3/8"-16 Cadmium Finish Carbon Steel Top Lock Nut, 100 pk.

FLEXLOC| Zoro #: G0903673| Mfr #: 217050-PG

$154.37 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0903673 Mfr #: 217050-PG
Nut Style: Top LockSystem of Measurement: Inch
Item: Lock NutFastener Thread Type: UNC
Width Across Flats: 5/8"Fastener Thread Direction: Right Hand
Fastener Finish: CadmiumDia./Thread Size: 3/8"-16
Basic Material: Carbon SteelCountry of Origin (subject to change): United States

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Carbon Steel, Fastener Finish Cadmium, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/8 In.-16, Width Across Flats 5/8 In., Nut Height 25/64 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.