SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8"-24 Cadmium Finish Carbon Steel Top Lock Nut, 100 pk.

FLEXLOC| Zoro #: G1090555| Mfr #: 217461-PG

$96.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width Across Flats: 9/16"Fastener Finish: CadmiumItem: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090555 Mfr #: 217461-PG
Width Across Flats: 9/16"Fastener Finish: Cadmium
Item: Lock NutSystem of Measurement: Inch
Dia./Thread Size: 3/8"-24Fastener Thread Direction: Right Hand
Basic Material: SteelNut Height: 9/32"
Fastener Thread Type: UNF (Fine)Nut Style: Flexible Top Lock Nut
Country of Origin (subject to change): United States

Description

Lock Nut, Nut Style Flexible Top Lock Nut, System of Measurement Inch, Steel, Fastener Finish Cadmium, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Dia./Thread Size 3/8 In.-24, Width Across Flats 9/16 In., Nut Height 9/32 In., Package Quantity 100

Reviews