20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/16"-18 Plain Finish 18-8 Stainless Steel Top Lock Nut, 100 pk.

FLEXLOC| Zoro #: G0393653| Mfr #: 218210-PG

$359.47 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0393653 Mfr #: 218210-PG
System of Measurement: InchNut Style: Top Lock
Fastener Thread Direction: Right HandItem: Lock Nut
Basic Material: Stainless SteelFastener Thread Type: UNC
Width Across Flats: 1/2"Fastener Finish: Plain
Material Grade: 18-8Dia./Thread Size: 5/16"-18
Country of Origin (subject to change): United States

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade 18-8, Width Across Flats 1/2 In., Nut Height 23/64 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.