5/16"-18 Cadmium Finish Carbon Steel Top Lock Nut, 100 pk.

FLEXLOC| Zoro #: G1921507| Mfr #: 217330-PG

$131.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Nut Height: 23/64"
Fastener Thread Direction: Right Hand
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921507 Mfr #: 217330-PG
Nut Height: 23/64"Fastener Thread Direction: Right Hand
Item: Lock NutDia./Thread Size: 5/16"-18
Width Across Flats: 1/2"System of Measurement: Inch
Basic Material: SteelFastener Finish: Cadmium
Country of Origin (subject to change): United States

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Carbon Steel, Fastener Finish Cadmium, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Width Across Flats 1/2 In., Nut Height 23/64 In., Package Quantity 100

Reviews