BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5/16"-24 Plain Finish 18-8 Stainless Steel Top Lock Nut, 100 pk.

FLEXLOC| Zoro #: G2384295| Mfr #: 218211-PG

$214.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Nut Height: 23/64"Dia./Thread Size: 5/16"-24Material Grade: 18-8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384295 Mfr #: 218211-PG
Nut Height: 23/64"Dia./Thread Size: 5/16"-24
Material Grade: 18-8Fastener Finish: Plain
System of Measurement: InchItem: Lock Nut
Width Across Flats: 1/2"Fastener Thread Direction: Right Hand
Basic Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 5/16 In.-24, Material Grade 18-8, Width Across Flats 1/2 In., Nut Height 23/64 In., Package Quantity 100

Reviews